missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield
GREENER_CHOICE

Protect lab workers with these benchtop radiation shields, specifically designed for use during procedures which require the handling of beta-emitting isotopes.

Brand:  Thermo Scientific™ 6700-2418

 View more versions of this product

Product Code. 10119840

  • 414.00 € / Each
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket

Alert:

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

This item is not returnable. View return policy

Description

Description

Protect lab workers with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield, specifically designed for use on the laboratory benchtop during procedures which require the handling of β-emitting isotopes. Made of 3/8 in. (9mm) thick acrylic, shields are transparent and free-standing with an angled top that allows contents of tubes located behind the shield to be viewed from the top. Available in two sizes. Meets OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.

  • Designed for use on the laboratory benchtop during procedures that require the handling of β-emitting isotopes.
  • Made of 3/8″ (9mm) thick acrylic — stops β-emitting radioactive isotopes
  • Transparent with an angled top that allows contents of tubes located behind the shield to be viewed from the top
  • 12″ (305mm) large flat work surface that minimizes the risk of “hot spots” on the benchtop

Includes: Radiation labels

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Angled-top, Beta Radiation Shield
12 in.
24 in.
0.37 in.
18 in.
Shield Benchtop Beta Acrylic 610 x 457 x 305 mm
Acrylic
30 cm
61 cm
9 mm
46 cm
Both shields meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.