missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields
GREENER_CHOICE

Completely enclose a large container holding solid or liquid radioactive waste with these acrylic beta waste shields, which are collapsible for convenient storage.

Brand:  Thermo Scientific™ 6745-9024

1055.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10130451

  • 1105.00 € / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket

Alert:

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

This item is not returnable. View return policy

Description

Description

Completely enclose a large container holding solid or liquid radioactive waste using these Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields. Shields are collapsible for convenient storage and made of 3/8 in. (9mm) thick acrylic to stop β-emitting radioactive isotopes. Large, hinged door on cover allows easy access to the waste receptacle. A leakproof tray contains spills, while hinged corners allow for removal of the receptacle.

  • Transparent for easily viewing contents
  • Radiation/Transparent
  • Can enclose a large container holding solid or liquid beta-radioactive waste
  • Large hinged door on cover for easy access to waste container
  • Hinged corners for removing container
  • Large size accommodates a 20L Nalgene carboy and standard occie-sized trash cans
  • Small size accommodates a 10L Nalgene carboy
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Acrylic
16 in.
40 cm
29 in.
74 cm
9 mm
16 in.
40 cm
Waste Shield Beta Large Acrylic 457 x 457 x 737 mm
18 in.
45.7 cm
29.3 in.
74.7 cm
0.37 in.
18 in.
45.7 cm
20 L Carboy
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.