Learn More
Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields

Completely enclose a large container holding solid or liquid radioactive waste with these acrylic beta waste shields, which are collapsible for convenient storage.
Brand: Thermo Scientific™ 6745-0010
652.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.
Description
Completely enclose a large container holding solid or liquid radioactive waste using these Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields. Shields are collapsible for convenient storage and made of 3/8 in. (9mm) thick acrylic to stop β-emitting radioactive isotopes. Large, hinged door on cover allows easy access to the waste receptacle. A leakproof tray contains spills, while hinged corners allow for removal of the receptacle.
- Transparent for easily viewing contents
- Radiation/Transparent
- Can enclose a large container holding solid or liquid beta-radioactive waste
- Large hinged door on cover for easy access to waste container
- Hinged corners for removing container
- Large size accommodates a 20L Nalgene carboy and standard occie-sized trash cans
- Small size accommodates a 10L Nalgene carboy

Specifications
Acrylic | |
11.25 in. | |
28.6 cm | |
16 in. | |
40.6 cm | |
9 mm | |
11.25 in. | |
28.6 cm | |
Waste Shield Beta Small Acrylic 330 x 330 x 432 mm |
13 in. | |
33 cm | |
17 in. | |
43.2 cm | |
0.37 in. | |
13 in. | |
33 cm | |
10 L carboy |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.