Learn More
Thermo Scientific™ Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Accurately perform applications with these acrylic burets with PMP tip, TFE stopcock and plug, which meet ASTM E287 standards.
541.00 € - 622.00 €
Specifications
Material | Acrylic |
---|---|
No. per Pack | 1 |
No. per Case | 4 |
Type | Buret |
Class | Class B |
Alert:
Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15282249
|
Thermo Scientific™
3650-0025 |
25 mL |
541.00 €
Pack of 4 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
11335584
|
Thermo Scientific™
3650-0050 |
50 mL |
622.00 €
Pack of 4 |
Estimated Shipment: 13-06-2025
Log in to see stock. |
|||||
Description
Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Acrylic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips,
- Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
- pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
- Transparent/Graduated
- Class B, Meet ASTM E287
- Replacement stopcock available for 25mL buret only (3650-0025), order item 713650-1025
Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.
.
Specifications
Acrylic | |
4 | |
Class B |
1 | |
Buret | |
ASTME287 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.