Learn More
Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets

Ensure repeatable, accurate results with these break-resistant, self-zeroing, automatic burets which meet ASTM E287.
Brand: Thermo Scientific™ 3640-0050
166.25 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chip
Features:- Individually calibrated to meet accuracy of ASTM E287 for repeatable, accurate results
- Can be used with dilute mineral acids and bases except hydrofluoric acid and ammonium hydroxide
- pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
Includes:
- Acrylic buret
- LDPE squeeze bottle assembly
- 3′ (91cm) PVC tubing
- Buret cover

Specifications
Clear | |
71.9 cm | |
0.1 mL | |
4 | |
1000 mL | |
ASTM E287 |
50 mL | |
Acrylic | |
1 | |
+/- 0.1mL | |
Automatic Buret |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1425325 | Certificate of Compliance | 05/04/2025 | 3640-0050 |
1416635 | Certificate of Compliance | 21/11/2024 | 3640-0050 |
1402375 | Certificate of Compliance | 08/03/2024 | 3640-0050 |
1397979 | Certificate of Compliance | 25/01/2024 | 3640-0050 |
1397716 | Certificate of Compliance | 05/01/2024 | 3640-0050 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.