missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Platinum Certified Clean Bottle, 500 mL, Sterile

Maintain product integrity with HDPE platinum certified clean bottles and carboys. Designed to contain below 1/3 of the allowable particulate matter limits specified in USP <788>.

Brand:  Thermo Scientific™ CE-N2099-0016

Product Code. 16480611

  • 2450.00 € / Pack of 48
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Our single-use products, including Thermo Scientific™ Nalgene™ HDPE Platinum Certified Clean Bottles and Carboys, help reduce the potential for carry-over contamination. Our new certified platinum clean products include particulate certifications to under 1/3 the allowable limits according to USP<788> and lower endotoxin levels of 0.25EU/mL, to help mitigate potential sources of unwanted impurities.

  • Products are washed with USP Water for Injection and handled post-washing in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce these very low particulate products 
  • Certified and lot-to-lot tested to contain less than 1/3 the particulates allowable according to USP <788> to limit potential particulate contamination
  • Certified low endotoxin (0.25 EU/mL) according to USP <85> to reduce pyrogens
  • Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure, including two heat-sealed sterile barriers to protect product prior to use
  • Heat-sealed bags include quick-tears on the top and bottom and placed in carton liner twisted and tape/tie sealed to prevent gross contamination on the inner packaging
  • All container/closure systems are certified leakproof* to protect valuable contents
  • Robust, HDPE can be used from -100ËšC to 120ËšC, allowing for both heated mixing and frozen storage or shipment. Must be tested in actual use conditions as results may vary depending upon application.
  • Inspection procedures throughout manufacturing include leak testing, dimensional testing, visual inspection for particulates and release testing to ensure the product meets all specifications
  • Products can be supplied with forced extraction studies**, validation binders** and certificates
  • Customer support includes our highly experienced commercial specialist teams, regulatory team, quality team and regional technical support 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
Nalgene Certified Platinum Clean 500mL HDPE Bottle, Sterile, < 1/3 USP <788> Particulate Compliant
48
Sterile
Yes
Narrow
170.4 mm
6.7 in.
28 mm
16.9 oz.
HDPE
12
< 1/3 particulates allowed according to USP <778>, USP Class VI, non-cytotoxic, USP 30 <661>-compliant, non-pyrogenic, FDA 21CFR 177.1321
Not Autoclavable
Round
Bottle
Polypropylene
72.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

*Our guarantee for a leakproof seal is subject to our standard product warranty, as set forth in the Thermo Fisher Scientific Terms and Conditions of Sale. Our products are leakproof at ambient temperature and pressure when used with their corresponding closures. However, to ensure safe usage, customers are advised to test our containers and closures under conditions of their planned applications. Please contact technicalsupport@thermofisher.com if you need additional information about our products.

**Forced extraction studies and validation binders from Thermo Fisher Scientific, where available, are provided under a confidentiality agreement to assist customers in product selection. Customers are responsible for determining what studies are recommended for its specific applications. Forced extraction studies and validation binders may be requested by contacting us at ROCregSupport@thermofisher.com.