missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
GREENER_CHOICE

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius

27.90 € - 601.00 €

Specifications

Certifications/Compliance Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
Material PMP
No. per Pack 1
Autoclavable Autoclavable but will affect accuracy
Disposable Reusable
View More Specs

Products 7
Product Code Brand Capacity (Metric) Closure Size Limit of Error Price Quantity & Availability  
Product Code Brand Capacity (Metric) Closure Size Limit of Error Price Quantity & Availability  
15991621
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-0050
50 mL 13 mm ±0.10 mL
455.00 €
Pack of 12
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
15901631
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-0100
100 mL 20 mm ±0.16 mL
487.00 €
Pack of 12
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
10632821
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-0100
100 mL 20 mm ±0.16 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15911631
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-0250
250 mL 20 mm ±0.24 mL
601.00 €
Pack of 12
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
10048560
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-0250
250 mL 20 mm ±0.24 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15921631
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-0500
500 mL 24 mm ±0.40 mL
481.00 €
Pack of 8
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
10333441
GREENER_CHOICE
View Documents
Thermo Scientific™
4001-1000
1000 mL 28 mm ±0.60 mL
82.15 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.

  • Break resistance and excellent chemical resistance for years of dependable use in the lab
  • Individually hand calibrated, permanent engraved with a colored graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Polypropylene closure
  • Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Graduated/Leakproof† when used with Nalgene closure

 

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications

Specifications

Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
1
Reusable
Narrow
B
Screw
PMP
Autoclavable but will affect accuracy
Yes
Non-sterile
Round
Not applicable
Videos
SDS
Documents

Documents

Product Certifications

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.