missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover

Resist stress cracking and increase tolerance to many organic chemicals with this polypropylene tank with Cover, an economic alternative to stainless-steel tanks.

Brand:  Thermo Scientific™ 11200-0007

328.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10450913

  • 338.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Resist stress cracking and increase tolerance to many organic chemicals with the Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover, an economic alternative to stainless-steel tanks.

Autoclavable cylindrical tanks are available in sizes ranging from 19L to 378L with a matching cover to significantly reduce evaporation and contamination.

Ordering Information:
Factory-installed spigots available. Nalgene Tank Liners, Cat. No. 343050, are sold separately.

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12 in.
Tank with Cover
7.5 gal.
18 in.
30.5 cm
Polypropylene
28 L
45.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover > Capacity: 7.5 gal. (28L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Plastic tanks are generally subject to more severe conditions than plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.