Learn More
Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Spigot

Description
Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.
- Molded-in graduations of 1 gallon and 5L increments
- Molded-in spigot boss provides strength and leak resistance
- Rectangular shape saves valuable space
- Graduated
Includes:
ETFE spigot and fluorinated white polypropylene screw closure

Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Fluorinated Polypropylene |
Closure Size | 100 mm |
Color | White |
Description | Fluorinated Rectangular Carboy w/Spigot FLPE 20 L |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for storing and dispensing a variety of solvents |
Height (Metric) With Closure | 381 mm |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7447357010 | Certificate of Compliance | 20/01/2025 | DS2327-0050 |
7294493010 | Certificate of Compliance | 23/08/2018 | DS2327-0050 |
7126859010-COC | Certificate of Compliance | 12/04/2017 | DS2327-0050 |
7167060010-COC | Certificate of Compliance | 12/04/2017 | DS2327-0050 |
7259140010-COC | Certificate of Analysis | 13/04/2017 | DS2327-0050 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.