Learn More
Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Spigot
Description
Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.
Features:
- Molded-in graduations of 1 gallon and 5L increments
- Molded-in spigot boss provides strength and leak resistance
- The rectangular shape saves valuable space
- Graduated
Includes:
ETFE spigot and fluorinated white polypropylene screw closure
Warning:
Not for use with flammable liquids.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 2.4 gal. |
Capacity (Metric) | 9 L |
Closure Material | Fluorinated Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Description | Fluorinated Rectangular Carboy w/Spigot |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for storing and dispensing a variety of solvents |
Height (Metric) With Closure | 358 mm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.