missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
GREENER_CHOICE

Use these narrow-mouth HDPE bottles, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers.

Brand:  Thermo Scientific™ 2097-0016

39.20 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10382991

  • 59.45 € / Pack of 12
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables and is leakproof† when used with Nalgene closures.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof†
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
Translucent
21 mm
48
Non-sterile
Yes
Narrow
171 mm
2.86 in.
Fluorinated Polypropylene
73 mm
No
16 oz.
Narrow Mouth Bottle
Fluorinated HDPE
12
USP Class VI; FDA - 21 CFR
No
Round
Narrow Mouth Bottle
6.71 in.
28 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.