missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder
GREENER_CHOICE

Measure aggressive chemicals and other liquids without the risk of breaking with the extraordinary chemical resistance of these graduated cylinders.

Brand:  Thermo Scientific™ 3666-0100

362.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10254351

  • 376.00 € / Each
Estimated Shipment: 16-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Measure aggressive chemicals and other liquids without the risk of breaking with the Thermo Scientific™ Nalgene™ Fluorocarbon (PFA) Resin Graduated Cylinder, featuring extraordinary chemical resistance. This cylinder tolerates a wide temperature range - from -270°C to +250°C (-454°F to 482°F). Graduations at 2mL increments with numbered graduations every 10mL are molded-in and won't rub off.

  • Low in extractables—won't contaminate contents
  • Generous pour spout provides ease in dispensing liquids
  • Autoclavable/Graduated/PFA
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
±1.5 mL
1
8mL to 100mL in 2mL increments
2 mL
±1.50mL
Round
1.2 in.
Round
175.3 mm
PFA
Graduated Cylinder PFA 100mL
1.55 in.
39.4 mm
Autoclavable
250°C
30.5 mm
482°F
6.9 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Package Inserts

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1422189 Certificate TypeCertificate of Compliance Date12/04/2025 Catalog Number3666-0100
Lot Number1409800 Certificate TypeCertificate of Compliance Date13/07/2024 Catalog Number3666-0100
Lot Number1395667 Certificate TypeCertificate of Compliance Date02/11/2023 Catalog Number3666-0100
Lot Number1365883 Certificate TypeCertificate of Compliance Date01/09/2023 Catalog Number3666-0100
Lot Number1264972 Certificate TypeCertificate of Compliance Date12/09/2019 Catalog Number3666-0100
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder > Graduated cylinder; 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.