missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Graduated HDPE Plastic Beakers with Handles Product Code.: 10310771
Add to basket

Thermo Scientific™ Nalgene™ Graduated HDPE Plastic Beakers with Handles
GREENER_CHOICE

Product Code. 10310771
3000 mL
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
This item is not returnable. View return policy

Product Code. 10310771

Brand: Thermo Scientific™ 12202500

Add to basket
Add to basket
This item is not returnable. View return policy

Safely handle acids, alkalis and hot solutions with these beakers, featuring an extra-heavy wall and sturdy rectangular handle for reliable support and dispensing control.

Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high-density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.

  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Molded-in rectangular handle provides easy, safe handling and pouring
  • Excellent chemical resistance makes these usable for a wide range of solutions
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 96 oz.
Color Natural translucent
Description Graduated Beakers with Handles
Capacity (Metric) 3000 mL
Material HDPE
Graduation Range 200mL-3000mL
Includes Handle
Increments 100mL
Quantity 1/Pk.; 6/Cs.
Type Beaker
Autoclavable Not Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Dual Scale
Style Handled
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1425439 Certificate TypeCertificate of Compliance Date12/04/2025 Catalog Number1220-2500
Lot Number1418002 Certificate TypeCertificate of Compliance Date07/01/2025 Catalog Number1220-2500
Lot Number1413264 Certificate TypeCertificate of Compliance Date24/10/2024 Catalog Number1220-2500
Lot Number1405795 Certificate TypeCertificate of Compliance Date24/04/2024 Catalog Number1220-2500
Lot Number1400825 Certificate TypeCertificate of Compliance Date04/04/2024 Catalog Number1220-2500
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Graduated HDPE Plastic Beakers with Handles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.