missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ HDPE Closures: Sterile, Bulk Pack Product Code.: 10757563
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ HDPE Closures: Sterile, Bulk Pack
GREENER_CHOICE

Product Code. 10757563
24-415 mm, Sterile
Click to view available options
Closure Size:
20-415 mm
24-415 mm
38-430 mm
Fit for Purpose:
Sterile
This item is not returnable. View return policy

Product Code. 10757563

Brand: Thermo Scientific™ 3421510240

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Seal PET/PETG square media bottles with these HDPE closures, assuring a reliable and leakproof seal.

Seal PET/PETG square media bottles with Thermo Scientific™ Nalgene™ HDPE Closures, which provide a reliable and leakproof† seal. These reliable, high-density polyethylene closures are gamma irradiated to provide a 10-6 Sterility Assurance Level (SAL).

Natural HDPE Closures
  • Available in 20-415 finish, 24-415 finish and 38-430 finish
  • Animal Derived Component (ADC) free
  • Fit Nalgene PET and PETG Media Bottles that are sold separately without closures

Note: Closures only fit Thermo Scientific Nalgene bottles

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Description Closure for Media Bottles
Material HDPE
No. per Case 200
No. per Pack 200
Packaging Bulk
Sterility Sterile
Certifications/Compliance USP Class VI, USP <661.1>, non-cytotoxic, non-hemolytic, non-pyrogenic.
Closure Included Yes
Fit for Purpose Sterile
Product Type Screw Cap
For Use With (Equipment) Nalgene PET/PETG square media bottles
Closure Material HDPE
Closure Size 24-415 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7441591010 Certificate TypeCertificate of Processing Date22/01/2025 Catalog Number342151-0240
Lot Number7441591010 Certificate TypeCertificate of Compliance Date22/01/2025 Catalog Number342151-0240
Lot Number7313256010 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number342151-0240
Lot Number7372961010 Certificate TypeCertificate of Compliance Date30/12/2021 Catalog Number342151-0240
Lot Number7343795010 Certificate TypeCertificate of Compliance Date09/08/2021 Catalog Number342151-0240

The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE Closures: Sterile, Bulk Pack >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.