Learn More
Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure
Description
Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerry Cans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.
Key Features:
- Integral spout long enough for accurate pouring
- Attached, white polypropylene 53B closure won't get lost
- Molded in graduations in 1 gal. and 5 L increments for ease in dispensing
- Graduated, leakproof†
Includes:
- White polypropylene screw closure
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Color | White |
Closure Material | Polypropylene |
Closure Size | 53B |
Closure Type | Screw Cap |
Color | White |
Diameter (English) Inner Neck | 1.5 in. |
Diameter (Metric) Inner Neck | 38 mm |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.