missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Pans
GREENER_CHOICE

Soak labware or form ice baths using these HDPE pans, which are tapered for nesting and chemically resistant to most acids, bases and alcohols.

Brand:  Thermo Scientific™ 7120-0020

74.17 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10607911

  • 76.30 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Soak labware or form ice baths using Thermo Scientific™ Nalgene™ HDPE Pans. These pans are tapered for nesting and are chemically resistant to most acids, bases and alcohols.

  • Without covers
  • Rugged and durable, tapered for nesting
  • Molded-in handles and rolled edges for easy carrying and handling
  • Resistant to most acids, bases and alcohols for a multitude of lab uses
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 L
Rugged, durable pans tapered for nesting
541 mm
Pan
21 in.
5.13 in.
Rectangular
Not Autoclavable
21.375 x 17.125 x 5.125 in. (54 x 43 x 13 cm)
130.3 mm
HDPE
434 mm
1
6
17.1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE Pans > Pan, 21.375L x 17.125W x 5.125 in. H (54 x 43 x 13cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Note: These pans are NOT autoclavable.