missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Pipet Baskets
GREENER_CHOICE

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets.

Brand:  Thermo Scientific™ DS5241-0050

279.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10132781

  • 282.00 € / Each
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets. A perforated screen in the bottom allows cleaning solutions to fill the chamber from the bottom and is recessed 0.75 in. (1.9cm) for complete drainage. Use these high-denisty polyethylene baskets inside Nalgene pipet jars to soak pipets in cleaning or disinfection solutions, then drain and transfer into the Nalgene pipet washer for automatic pipet washing and rinsing. Match size letter code for best jar and washer fits.

  • Rugged, resilient baskets cushion pipets and won't corrode
  • Chemically compatible with most acids, bases, alcohols and detergents

Ordering Information:

  • Use with Nalgene pipet jars (Cat. No. 5242-series) and Pipet washers (Cat. No. 5245-series). Match size code letters for best fit.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pipet, 24 in.
78 cm
Pipet Basket HDPE Size C
30.75 in.
C
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1417927 Certificate TypeCertificate of Compliance Date04/01/2025 Catalog NumberDS5241-0050
Lot Number1285531 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog NumberDS5241-0050
Lot Number1397891 Certificate TypeCertificate of Compliance Date16/12/2023 Catalog NumberDS5241-0050
Lot Number1394379 Certificate TypeCertificate of Compliance Date22/10/2023 Catalog NumberDS5241-0050
Lot Number1374722 Certificate TypeCertificate of Compliance Date03/05/2023 Catalog NumberDS5241-0050
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE Pipet Baskets > Size C; Height w/handle: 30.75 in. (78.1cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.