Learn More
Thermo Scientific™ Nalgene™ Lab Notebooks with Regular Paper Pages

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.
44.05 € - 239.00 €
Product Code | Brand | Description | Cover Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Cover Color | Price | Quantity & Availability | |||||
12832849
![]() |
Thermo Scientific™
6301-1000 |
Lab Notebook Paper Gridded 21.6 x 27.9 cm | Forest Green |
239.00 €
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||||
10285731
![]() |
Thermo Scientific™
6301-2000 |
Lab Notebook Paper Lined 21.6 x 27.9 cm | Burgundy |
44.05 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
11827363
![]() |
Thermo Scientific™
6301-3000 |
Lab Notebook Paper A4 Gridded 21.0 x 29.7 cm | Forest Green |
224.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
11399544
![]() |
Thermo Scientific™
6301-4000 |
Lab Notebook Paper A4 Lined 21.0 x 29.7 cm | Burgundy |
47.10 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
Description
Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Features:- Spaces for dates, signature of worker and witness for patent protection
- Choose forest green cover with 0.25 in. (6mm) green grid or burgundy cover with horizontal lines
- Page size: Letter (8.5 × 11 in.) or A4 (8.75 × 11.25 in.)
- Permanently bound and paginated for data security and traceability
Includes:
Instructions for keeping records, page for issuing book and table of contents.
Note:
Pages are not waterproof.
.
.
Specifications
Polyethylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.