missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Product Code. 10400051
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
Closure Size:
20 mm
24 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Material LDPE
No. per Case 48
No. per Pack 12
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 99.06 mm
Product Type Dropping Bottle
Height (English) 3.9 in.
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 38.61 mm
Closure Type Spouted Cap
Through the Closure Dispensing Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'