missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Sample Bags
GREENER_CHOICE

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.

Brand:  Thermo Scientific™ 6255-0406

26.48 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10410981

Alert:

Not recommended for storing liquids.

This item is not returnable. View return policy

Description

Description

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Heavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
LDPE
15.2 cm
10.2 cm
Transparent
6 in.
4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ LDPE Sample Bags > 4W x 6 in. L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.