missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure
GREENER_CHOICE

Product Code. p-4526596
Click to view available options
Volume (Metric):
5 mL
12 mL
18 mL
28 mL
50 mL
75 mL
Height (Metric):
24.9 mm
35.6 mm
52.6 mm
70.9 mm
84.6 mm
107.3 mm
Diameter (Metric) Outer:
23.6 mm
27.1 mm
37.3 mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10480421

Brand: Thermo Scientific™ 62500005

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.

Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.

Features:

  • Straight sided vials allow easy access for filling and emptying
  • Friction-fit closures are completely removable and snap in place for convenient vial access
  • Translucent wall allows user to see if vials are filled or empty
  • Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C
TRUSTED_SUSTAINABILITY

Specifications

Description Sample Vial LDPE 5mL
Diameter (Metric) Outer 23.6 mm
Material LDPE
Volume (Metric) 5 mL
No. per Case 144
No. per Pack 12
Product Line Nalgene
Volume (Metric) Total 5 mL
Closure Type Friction-fit Snap Closure
Height (Metric) 24.9 mm
Quantity 144 Cases, 12 Pk.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.