missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot

An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking.

Brand:  Thermo Scientific™ 54102-0015

280.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11988457

  • 289.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking and features a spigot installed for draw off. Ideal for less rigorous applications. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness: 0.09 in. (2.4mm)
  • Equipped with Nalgene Needle Spigot (Cat. No. 96423) for dispensing
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

13 in.
33 cm
LLDPE
56.8 L
71.1 cm
1
2.4 mm
Tank with Cover and Spigot
15 gal.
28 in.
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot > With cover and sprigot; Capacity: 15 gal.(57L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.