missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover.

Brand:  Thermo Scientific™ 54100-0055

397.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10182301

  • 408.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness, 0.09 in. (2.4mm)
  • Tanks are graduated
  • 55-gal. size can be used as liner for steel drums
  • Available with spigot for drawoff (Cat. No. 54102)
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

22 in.
55.9 cm
LLDPE
208 L
91.4 cm
1
2.4 mm
Tank with Cover
55 gal.
36 in.
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover > With cover; Capacity: 55 gal. (208L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.