Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles
Use promo code "21690" to get your promotional price.
Description
Utilize Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles as inner containers for designing, assembling and certifying combination packaging. These high density polyethylene bottles are safe, economical and designed to resist splitting and puncturing from shipping shocks.
- Heavy-duty walls resist splitting and puncturing
- Leakproof†, each lot of bottles is leak tested at 15psi (103kPa)
Includes:
Polypropylene screw caps † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 128 oz., 4000 mL |
Capacity (Metric) | 4000 mL |
Capacity (English) | 128 oz. |
Color | Translucent |
Description | Narrow-Mouth Passport IP2 Bottles |
Diameter (English) | 153 mm |
Diameter (Metric) Outer Neck | 27 mm (Inner), 153 mm (Outer) |
Diameter (Metric) Inner Neck | 27 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 334 mm |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.