missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10592995
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.

Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, as well as impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and feature polypropylene closures.

Features:
  • Natural, translucent polypropylene copolymer
  • Polypropylene screw closures
  • Autoclavable
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 21 mm
Material PPCO
No. per Case 125
No. per Pack 125
Closure Color Natural, translucent
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 170 mm
Product Type Packer Bottle
Width (English) 2.87 in.
Height (English) 6.73 in. (With Closure); 6.61 in. (Without Closure)
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 73 mm
Closure Type Screw (Bulk Packed, Unassembled)
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.