missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure

Product Code. 15911661
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

  • Withstand -270°C to +250°C (-454°F to +482°F)
  • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
  • Packaged individually
  • Autoclavable
  • Leakproof† PFA closure

Includes:

Leakproof, linerless PFA screw caps

Note:

Completely disengage threads or remove cap before autoclaving

Warranty:

90 days

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Description Narrow Mouth Bottle
Diameter (Metric) Inner Neck 14 mm
For Use With (Application) Storage, Transportation ​
Material Teflon PFA
No. per Case 8/Cs.
No. per Pack 1 Ea.
Sterility Non-sterile
Temperature Range (Metric) -100°C to 260°C
Closure Color Natural
Neck Finish 20 mm
Certifications/Compliance CCD 077, SW-CDC-001501, EN-8-1007-22-0912
Closure Included Yes
Autoclavable Autoclavable
Mouth Narrow
Shape Round
Height (Metric) 84 mm
Product Type Narrow Mouth Bottle
Width (English) 1.55 in.
Height (English) 3.30 in.
Closure Liner Unlined
Closure Material ETFE
Closure Size 20 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'