missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
Description
- Closures with polyethylene foam core liners for leakproof assurance
- Products are washed with USP Water for Injection
- Handled in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce extremely low particulate products
- Certified and tested to contain less than 1/3 of the particulates allowable according to USP 788 to limit potential particulate contamination
- Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure
- Including two heat-sealed sterile barriers to protect product prior to use
Specifications
Specifications
Capacity (Metric) | 2 L |
Capacity (English) | 67.63 oz. |
Color | Clear |
Diameter (English) | 4.6 in. |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 36 mm |
Material | PETG |
No. per Case | 20 |
Sterility | Sterile |
Temperature Range (Metric) | -40°C to 70°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'