missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PETG Certified Clean Biotainer Bottle
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
5 L
Includes:
Neck Handle
Side Handle
Quantity:
14 x 5 Bottles
20 Bottles
20 x 5 Bottles
4 x 5 Bottles
6 Bottles
7 x 5 Bottles
Description
Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific™ Nalgene™ Certified Clean PETG Biotainer™ Bottles reduce the risk of carry-over contamination.
- Specifically designed for pharmaceutical and biological manufacturing
- Certified Clean, validated to USP <788>
- <0.5 EU/mL Endotoxin
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 16.9 fl. oz. |
Capacity (Metric) | 500 mL |
Certifications/Compliance | USP <778> |
Closure Color | White |
Closure Liner | LDPE |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Color | Clear |
Diameter (Metric) Outer | 77 mm |
Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction