missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ PFA Graduated Plastic Beakers with Handles Product Code.: 10565781
Estimated Shipment: 28-07-2025
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ PFA Graduated Plastic Beakers with Handles
GREENER_CHOICE

Product Code. 10565781
3000 mL
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
This item is not returnable. View return policy
Not for use on hotplates.

Product Code. 10565781

Brand: Thermo Scientific™ DS15113000

Estimated Shipment: 28-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy
Not for use on hotplates.

Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with these PFA graduated beakers with handles.

Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with Thermo Scientific™ Nalgene™ PFA Graduated Beakers with Handles. These beakers feature extraordinary chemical resistance. PFA is non-stick, making the beaker easy to clean and resistant to contamination.

  • Withstands exposure to extreme temperatures from -270° to +250°C
  • Rigid and translucent, enabling easy and consistent viewing of liquid levels
  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Excellent chemical resistance to strong ozidizing agents, acids, hydrocarbons and ketones make these beakers useful for a broad range of high-purity applications
  • Molded-in rectangular handle for easy, safe handling and pouring
  • Autoclavable
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Color Natural translucent
Description Beaker with Handle PFA 3000 mL
Capacity (Metric) 3000 mL
Material PFA
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Dual Scale
Style Handled

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1298882 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog NumberDS1511-3000
Lot Number1408852 Certificate TypeCertificate of Compliance Date28/06/2024 Catalog NumberDS1511-3000
Lot Number1396538 Certificate TypeCertificate of Compliance Date03/12/2023 Catalog NumberDS1511-3000
Lot Number1391938 Certificate TypeCertificate of Compliance Date01/09/2023 Catalog NumberDS1511-3000
Lot Number1380080 Certificate TypeCertificate of Compliance Date14/04/2023 Catalog NumberDS1511-3000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ PFA Graduated Plastic Beakers with Handles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.