Learn More
Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing
Ensure consistently reliable and accurate fluid transfers. This durable high-purity tubing is ideal for pharmaceutical, laboratory and bioprocess manufacturing.
59.70 € - 374.00 €
Specifications
Product Type | Flexible Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Platinum-cured Silicone |
Overall Length (English) | 50 ft. |
Color | Translucent |
Product Code | Brand | Diameter (English) Inner | Thickness (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Thickness (English) | Price | Quantity & Availability | ||||
15328351
|
Thermo Scientific™
8600-0020 |
1/16 in. | 1/32 in. |
59.70 €
15m |
In Stock
Log in to see stock. |
||||
15662639
|
Thermo Scientific™
8600-0030 |
1/8 in. | 1/16 in. |
105.26 €
15m |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
16585910
|
Thermo Scientific™
8600-0050 |
3/16 in. | 3/32 in. |
190.00 €
15m |
In Stock
Log in to see stock. |
||||
16273582
|
Thermo Scientific™
8600-0060 |
1/4 in. | 1/16 in. |
147.00 €
Each |
In Stock
Log in to see stock. |
||||
16565830
|
Thermo Scientific™
8600-0130 |
3/8 in. | 3/32 in. |
287.00 €
Each |
In Stock
Log in to see stock. |
||||
16368666
|
Thermo Scientific™
8600-0140 |
3/8 in. | 1/8 in. |
374.00 €
Pack of 50 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
Description
Ensure consistently reliable and accurate fluid transfers with Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumpsis.This flexible, durable high-purity translucent tubing is designed for a variety of pump and transfer applications, including pharmaceutical, laboratory and bioprocess manufacturing.
- Tasteless, odorless, non-cytotoxic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding suface to minimize absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information: Double-bagged in case of 50 ft. (15.2m)
Warranty: 90 days
Specifications
Flexible Tubing | |
Platinum-cured Silicone | |
Translucent | |
4 x OD bend radius |
Autoclavable | |
50 ft. | |
50 (Shore A) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.