missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets
GREENER_CHOICE

Find everything you need to clean pipets in these pipet cleaning equipment sets, each conveniently packaged with basket, jar and washer.

Brand:  Thermo Scientific™ 5250-0050

905.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10731421

  • 940.00 € / Each
Estimated Shipment: 22-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Acquire everything you need to clean pipets with the Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets. Each of these conveniently packaged sets features a basket, jar and washer. A larger size is available to accomodate up to 32 in. (81cm) long pipets.

Features:

  • All are made of rugged, high-density polyethylene
  • Components are also available separately except F size (sold only as a set)

Includes:

  • One pipet jar
  • One basket
  • One washer/rinser of size indicated
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pipet, 24 in.
61 cm
Pipet Cleaning Set C
  • One pipet jar
  • One basket
  • One washer/rinser of size C
24 in.
C
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1425321 Certificate TypeCertificate of Compliance Date25/03/2025 Catalog Number5250-0050
Lot Number1423562 Certificate TypeCertificate of Compliance Date28/02/2025 Catalog Number5250-0050
Lot Number1422219 Certificate TypeCertificate of Compliance Date06/02/2025 Catalog Number5250-0050
Lot Number1420305 Certificate TypeCertificate of Compliance Date09/01/2025 Catalog Number5250-0050
Lot Number1418497 Certificate TypeCertificate of Compliance Date20/12/2024 Catalog Number5250-0050
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets > For Pipets up to: 24 in.L (61cm); Size C Set

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.