Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders

Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Brand: Thermo Scientific™ 3665-0010
4.67 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable; designed for single use
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping

Specifications
10 mL | |
Graduated Cylinder Economy PMP 10mL | |
24 | |
0.53 in. | |
0.2 mL | |
22.1 mm | |
Laboratories | |
Round | |
97.8 mm |
PMP | |
1 | |
To Contain | |
13.5 mm | |
Round | |
0.87 in. | |
Clear | |
3.85 in. | |
Graduated Cylinder |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.