missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Brand: Thermo Scientific™ 3665-0050
4.65 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable; designed for single use
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
50 mL | |
Graduated Cylinder Economy PMP 50mL | |
To Contain | |
23.1 mm | |
Round | |
1.32 in. | |
Round | |
177.8 mm |
PMP | |
18 | |
0.91 in. | |
1 mL | |
33.5 mm | |
Laboratories | |
7 in. | |
Graduated Cylinder |