missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Graduated Plastic Beakers with Handles

Click to view available options
Capacity (Metric):
1000 mL
3000 mL
Description
Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring, and can withstand continuous use at high temperatures.
- Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F)
- Transparent to microwaves
- Transparent PMP material allows a clear view of beaker contents
- Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
- Sturdy, molded-in rectangular handle provides easy, safe handling and pouring
- Autoclavable/Transparent/Graduated
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Color | Clear |
Description | Beaker with Handle Graduated PMP 3000 mL |
Capacity (Metric) | 3000 mL |
Material | PMP |
Graduation Range | 200mL-3000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ PMP Graduated Plastic Beakers with Handles >
Spot an opportunity for improvement?Share a Content Correction