missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Hydrometer Jar
GREENER_CHOICE

Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field.

Brand:  Thermo Scientific™ 6230-0500

22.48 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 10634112

  • 28.25 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect against breakage with the Thermo Scientific™ Nalgene™ PMP Hydrometer Jar, which is lighter in weight than glass and features superior chemical resistance and a broad base, making this a very stable addition to the lab or field. This transparent, autoclavable jar can also be used as a lactometer cylinder. This shatterproof hydrometer jar can make a valuble contribution to lab safety.

  • Lighter in weight than glass—won't break
  • Versatile jar can also be used as a lactometer cylinder
  • Superior chemical resistance and broad base provide stability
  • Autoclavable/Transparent
  • Not graduated

Note:

  • Hydrometer not included.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 in.
Hydrometers and Lactometers
Broad
14.25 in.
Hydrometer Cylinder
500 mL
Hydrometer Jar PMP 500mL
6
Autoclavable
Round
16.91 oz.
362 mm
52 mm
PMP
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1425570 Certificate TypeCertificate of Compliance Date21/03/2025 Catalog Number6230-0500
Lot Number1422812 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number6230-0500
Lot Number1405464 Certificate TypeCertificate of Compliance Date12/06/2024 Catalog Number6230-0500
Lot Number1381725 Certificate TypeCertificate of Compliance Date21/03/2023 Catalog Number6230-0500
Lot Number1375635 Certificate TypeCertificate of Compliance Date17/02/2023 Catalog Number6230-0500
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ PMP Hydrometer Jar > 500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.