missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders
GREENER_CHOICE

Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.

Brand:  Thermo Scientific™ 3663-1000

36.36 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 10485841

  • 58.10 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.

Features:
  • No meniscus to confuse readings—eliminates guesswork
  • Large blue polypropylene octagonal base prevents rolling and tipping
  • Molded-in graduations are silk-screened for easy reading
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (will affect accuracy)
  • Transparent

Ordering Information:

  • Individually packaged
  • 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
  • 2000 and 4000mL sizes have standard graduations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 mL
±6 mL
ASTM E1272, CFR 21, ISO 6706, Part 177.1520
To Contain, To Deliver
30mL to 1000mL in 10mL increments
10 mL
±6.00mL
Round
2.44 in.
Hexagonal
449.6 mm
PMP
Graduated Cylinder PMP 1000mL
1
3.15 in.
80 mm
Autoclavable
145°C
62 mm
293°F
17.7 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1311622 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number3663-1000
Lot Number1304669 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number3663-1000
Lot Number1307745 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number3663-1000
Lot Number1414169 Certificate TypeCertificate of Compliance Date29/10/2024 Catalog Number3663-1000
Lot Number1408869 Certificate TypeCertificate of Compliance Date07/09/2024 Catalog Number3663-1000
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders > Graduated Polymethylpentene Cylinder, 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.