Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
Description
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
- Durable, translucent PC construction ensures the integrity of your sample
- Closures feature a silicone liner for leakproof† assurance
- Customization options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of -100° to +100°C
- Not for use on hot plates
Warranty: 90 days

Specifications
Specifications
Capacity (Metric) | 20 mL |
Capacity (English) | 0.7 oz. |
Color | Clear |
Diameter (Metric) Inner Neck | 20 mm |
For Use With (Application) | Validation Testing |
Material | Polycarbonate |
No. per Case | 500/Cs. |
No. per Pack | 100/Pk. |
Sterility | Sterile |
Temperature Range (Metric) | -100°C to 100°C |
Show More |
Documents
Scientific Resources
Brochures
Product Information
Schematics & Diagrams
Specification Sheets
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1336015 | Certificate of Compliance | 10/12/2024 | 3500-20 |
1273236 | Certificate of Compliance | 10/12/2024 | 3500-20 |
1379545 | Certificate of Processing | 04/12/2024 | 3500-20 |
1403479 | Certificate of Processing | 04/12/2024 | 3500-20 |
1363627 | Certificate of Processing | 04/12/2024 | 3500-20 |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.