missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks
GREENER_CHOICE

Organize and store test tubes in these convenient tube racks which feature handles for easy carrying, and molded-in numbers and letters for easy tube identification.

Brand:  Thermo Scientific™ 5929-0020

 View more versions of this product

Product Code. 10758871

  • 70.30 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Organize and store test tubes using Thermo Scientific™ Nalgene™ Polycarbonate General Purpose Test Tube Racks. These racks are available with handles for easy carrying. When empty, they can be stacked with any other racks of the same length. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Higher specific gravity than water so it stays submerged in a water bath and won't float
  • Autoclavable (will reduce strength over time)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Test Tube Rack
4 x 10
Clear
Polycarbonate
Rectangular
16-20mm Tubes
1
11 in.
4.5 in.
20 mm
Test Tube Rack PC 20mm
Autoclavable
Tubes (16 to 20 mm)
40
Yes
4
28.5 cm
11.5 cm
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers