Learn More
Thermo Scientific™ Nalgene™ Polycarbonate InVitro™ Biotainer™ Bottles and Carboys, 10L, square with handle
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Brand: Thermo Scientific™ 3410-08
236.00 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
- Durable, translucent PC construction ensures the integrity of your sample
- Closures feature a silicone liner for leakproof† assurance
- Customization options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of -100° to +100°C

Specifications
10 L | |
Clear | |
Freezing | |
2 | |
Silicone | |
Yes | |
Narrow | |
337 mm | |
13.3 in. | |
48 mm |
338.1 oz. | |
48 mm | |
Polycarbonate | |
Sterile | |
USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic | |
Yes | |
Square with Handle | |
Bottle and Carboy | |
Polypropylene | |
255 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1301152 | Certificate of Compliance | 10/12/2024 | 3410-08 |
1310782 | Certificate of Compliance | 10/12/2024 | 3410-08 |
1325359 | Certificate of Compliance | 10/12/2024 | 3410-08 |
1293116 | Certificate of Compliance | 10/12/2024 | 3410-08 |
1318507 | Certificate of Processing | 04/12/2024 | 3410-08 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.