Learn More
Thermo Scientific™ Nalgene™ Polyetherimide Replacement Vacuum Jars
Perform demanding applications with these chemically resistant replacement vacuum jars, which weigh less than glass and have a warm amber cast.
284.00 € - 511.00 €
Specifications
Closure Type | Brim Cap |
---|---|
Color | Transparent Amber |
Material | Polyetherimide |
Type | Replacement Vacuum Jar |
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Alert:
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10000591
|
Thermo Scientific™
DS5320-0910 |
254 mm |
284.00 €
Each |
In Stock
Log in to see stock. |
|||||
10719041
|
Thermo Scientific™
DS5320-1212 |
305 mm |
511.00 €
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
Description
Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.
Features:- Identical to jars included with Part Nos. 5305-0910 and 5305-1212
- Easier to handle than glass and won't break, chip or shatter
- Transparent
Ordering Information:
Jar only; plate and gaskets must be ordered separately
Replacement jar for Part No. 5305-0609 is PC Multipurpose Jar Part No. DS5300-0507 (Do not autoclave)
Please recycle the corrugate cartons in which your Nalgene products are packaged.
.
Specifications
Brim Cap | |
Polyetherimide | |
Nalgene™ Vacuum Chambers |
Transparent Amber | |
Replacement Vacuum Jar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.