missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.

Brand:  Thermo Scientific™ 6917-0150

30.84 EUR valid until 2024-10-31
Use promo code "21744" to get your promotional price.


 View more versions of this product

Product Code. 10257860

  • 41.10 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.

  • Nestable for storage
  • Autoclavable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polypropylene Autoclaving Basket
Autoclavable
Polypropylene
6
6.125 x 6.625 x 7 in. (15.6 x 17.8 x 17.8cm)
6.125 in.
6.625 in.
7 in.
Autoclaving Basket PP 178 x 168 x 156mm
White
Square
1
15.6 cm
17.8 cm
17.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers