missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets
GREENER_CHOICE

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.

Brand:  Thermo Scientific™ 6917-0127

27.66 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 10676541

  • 35.90 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Beschrijving

Beschrijving

Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.

  • Nestable for storage
  • Autoclavable
TRUSTED_SUSTAINABILITY
Specificatie

Specificatie

Polypropylene Autoclaving Basket
Autoclavable
Polypropylene
6
6.125 x 4.87 x 4.125 in. (15.6 x 10.4 x 10.4cm)
6.125 in.
4.87 in.
4.125 in.
Autoclaving Basket PP 105 x 123 x 154mm
White
Square
1
15.6 cm
10.4 cm
10.4 cm
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Speciale aanbiedingen

Speciale aanbiedingen