missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Barbed Bulkhead Fittings, 13 mm

For Use With: Nalgene Bottle and Carboy Closures

Brand:  Thermo Scientific™ 6149-0001

14.99 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 10576732

  • 16.40 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Customize tubing sets as culture vessels for aseptic transfer of liquids with autoclavable Thermo Scientific™ Nalgene™ Barbed Polypropylene Bulkhead Fittings, suitable for use with most Nalgene bottle and carboy closures. Pre-drilled closures allow easy, safe in-house assembly.

Features:
  • Closures accept (two) 0.25″ fittings
  • Fittings, barbed at both ends, accept tubing for inside and outside container

Includes:

Instructions, drilling template and two each of polypropylene barbed fitting, acetyl nuts, silicone gaskets and and TPE port caps.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 in.
Nalgene bottles and carboys
2
Pack of 2
13 mm
Polypropylene
Fitting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7450766010 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number6149-0001
Lot Number7450111010 Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number6149-0001
Lot Number7449227010 Certificate TypeCertificate of Compliance Date27/01/2025 Catalog Number6149-0001
Lot Number7444975010 Certificate TypeCertificate of Compliance Date20/01/2025 Catalog Number6149-0001
Lot Number7436817010 Certificate TypeCertificate of Compliance Date31/08/2024 Catalog Number6149-0001
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polypropylene, Barbed Bulkhead Fittings, 13 mm > Tubing Size: 0.50 in. (13mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.