missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks
GREENER_CHOICE

Product Code. p-4520869
Click to view available options
Array:
3 x 8
4 x 10
For Use With (Equipment):
13-16mm Tubes
16-20mm Tubes
21-25mm Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10579841

Brand: Thermo Scientific™ 59300016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Superior chemical resistance make these compatible for many chemicals in the lab
  • Higher specific gravity than water so stays submerged in a water bath—won't float

Note:
These racks are NOT autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Description Test Tube Rack PP 16mm
Array 4 x 10
Autoclavable Not Autoclavable
Color White
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 40
Shape Rectangular
Shelves 3 Tiers
Stackable No
For Use With (Equipment) 13-16mm Tubes
No. per Case 4
No. per Pack 1
Length (Metric) 28.5 cm
Length (English) 11 in.
Width (Metric) 11.5 cm
Width (English) 4.5 in.
Diameter (Metric) Opening 16 mm
Diameter (Metric) Inner 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.