missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers
GREENER_CHOICE

Product Code. 10166400
Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Carry out precise and efficient pouring with these low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.

Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Ribs for easy stacking
  • Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
TRUSTED_SUSTAINABILITY

Specifications

Color Natural translucent
Description Beaker Griffin Low-Form PP 400 mL
Capacity (Metric) 400 mL
Material PPCO
Graduation Range 50 to 400 mL
Increments 25 mL
Quantity 6/Pk.; 36/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO/DIN 7056
Scale 50mL to 400mL in 25mL increments
Style Griffin, Low Form
ACT Label Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'