Learn More
Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Plastic Beakers
Carry out precise and efficient pouring with these low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.
29.25 € - 49.20 €
Specifications
Color | Natural translucent |
---|---|
Material | PPCO |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10116310
|
Thermo Scientific™
1201-0030 |
30 mL |
33.75 €
Pack of 12 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
10556361
|
Thermo Scientific™
1201-0050 |
50 mL |
43.85 €
Pack of 12 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
10176350
|
Thermo Scientific™
1201-0100 |
100 mL |
48.75 €
Pack of 12 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10340481
|
Thermo Scientific™
1201-0150 |
150 mL |
45.65 €
Pack of 12 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
10547882
|
Thermo Scientific™
1201-0250 |
250 mL |
39.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10166400
|
Thermo Scientific™
1201-0400 |
400 mL |
49.20 €
Pack of 6 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
10761411
|
Thermo Scientific™
1201-0600 |
600 mL |
44.05 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
10084810
|
Thermo Scientific™
1201-1000 |
1000 mL |
41.60 €
Pack of 3 |
In Stock
Log in to see stock. |
|||||
10084820
|
Thermo Scientific™
1201-2000 |
2000 mL |
29.25 €
Each |
In Stock
Log in to see stock. |
|||||
10094820
|
Thermo Scientific™
1201-4000 |
4000 mL |
42.50 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Rugged, reusable, construction that will last for years under typical lab conditions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:
- Ribs for easy stacking
- Silk-screened with graduations, size code, resin code, catalog number, max. temperature and No Flame symbol for easy identification and safe use
- Autoclavable/Graduated
- Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
- Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
Ordering Information: Available in a size variety pack using Cat. No. 1201-1234
Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.
Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material. Packaging bags are made from LDPE and are readily recyclable once the label is removed. Please continue the cycle and recycle your cartons and bags.
Specifications
Natural translucent | |
Beaker | |
Reusable | |
ISO/DIN 7056 | |
Yes |
PPCO | |
Autoclavable | |
Yes | |
Griffin, Low Form |