missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough
GREENER_CHOICE

Special loop prevents liquid backflow.

Brand:  Thermo Scientific™ 6820-0010

Product Code. 11329564

  • 200.00 € / Pack of 6
Estimated Shipment: 19-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Lightweight and rustproof, this trough has no sharp corners or separate parts to lose.

  • Tapered sides for nesting
  • Bridge supports four wide-mouth 8.5 oz. (250mL) bottles
  • Gas tubing passes through a loop to prevent liquid from flowing into gas line
  • Liquid inlet and outlet connections accept 0.25 I.D. × 0.38 in. O.D. (6.4 × 9.5mm) tubing
  • Dimensions: 12.25L × 6.75W × 3 in.H (31 × 17 × 7.6cm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.25 x 6.75 x 3 in. (31 x 17 x 7.6 cm)
31 cm
Pneumatic Trough
12.25 in.
Rectangular
7.6 mm
Polypropylene
17 cm
3 in.
6.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.