missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Rectangular Carboy with Spigot Product Code.: 10028090
Add to basket

Thermo Scientific™ Nalgene™ Polypropylene, Rectangular Carboy with Spigot
GREENER_CHOICE

Product Code. 10028090
9 L
Click to view available options
Capacity (Metric):
9 L
20 L
This item is not returnable. View return policy

Product Code. 10028090

Brand: Thermo Scientific™ 23210020

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Store and dispense media, solutions and sterile water; Autoclavable; Closure Material: Polypropylene; Color: White

Store and dispense media, solutions and sterile water using Thermo Scientific™ Nalgene™ Rectangular Autoclavable PPCO Carboys with Spigot. These carboys are space-efficient, featuring a wide-mouth opening for easy filling and cleaning and a spigot for dispensing, as well as a sturdy stainless-steel handle. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • With polypropylene spigot and screw closure; TPE gasket
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless steel handle for ease in transporting containers
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†

Includes:

Polypropylene screw closure † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 2.4 gal.
Capacity (Metric) 9 L
Closure Material Polypropylene
Closure Size 100 mm
Color White (Opaque)
Description Autoclavable Rectangular Carboy with Spigot PP 9 L
Diameter (Metric) Inner Neck 86 mm
Dimensions (L x W x H) 8.5 x 5.75 x 14 in. (216 x 146 x 356 mm)
For Use With (Application) Store and dispense media, solutions and sterile water
Height (English) 14 in.
Height (Metric) 356 mm
Height (Metric) With Closure 361 mm
Includes Molded-in spigot boss
Length (English) 8.5 in.
Length (Metric) 216 mm
Material Polypropylene Copolymer
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Carboy with Spigot
Width (English) 5.75 in.
Width (Metric) 146 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1416628 Certificate TypeCertificate of Compliance Date05/11/2024 Catalog Number2321-0020
Lot Number1414909 Certificate TypeCertificate of Compliance Date10/10/2024 Catalog Number2321-0020
Lot Number1403701 Certificate TypeCertificate of Compliance Date26/03/2024 Catalog Number2321-0020
Lot Number1401270 Certificate TypeCertificate of Compliance Date20/02/2024 Catalog Number2321-0020
Lot Number1400064 Certificate TypeCertificate of Compliance Date31/01/2024 Catalog Number2321-0020
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Polypropylene, Rectangular Carboy with Spigot >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.