Learn More
Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask
Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.
Brand: Thermo Scientific™ DS4101-2000
55.60 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.
- Tubulation at 45° angle prevents tipping when hose is attached
- Barbed adapter accepts 1/4 to 3/8″ I.D. tubing (tubing sold separately)
- Oval marking area for ease of labeling
- Neck sized to fit standard stopper sizes (stopper not included)
Specifications
57.4 oz. | |
1700 mL | |
1 | |
Autoclavable |
Vacuum Flask, polypropylene, 1700mL; Flask Filtering PP 2000mL | |
Polypropylene | |
1 | |
Stopper No. 10 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.