missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Wide-Mouth Carboy with Handle

For Use With: Store and transport solids, powders and liquids; Autoclavable; Closure Material: Polypropylene; Color: White

Brand:  Thermo Scientific™ 2235-0020

Product Code. 13246750

  • 496.00 € / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Store and transport solids, powders and liquids using Thermo Scientific™ Nalgene™ Wide-Mouth Autoclavable Polypropylene Carboys with Handles. These durable natural polypropylene (PP) carboys feature a convenient wide-mouth opening to promote ease of cleaning and dispensing. The wide-shoulder handles enable easy carrying and pouring, even with gloved hands.

  • Graduated to contain in 1 gal. and 5L increments for ease of use
  • Wide-mouth opening can accommodate overhead mixers
  • Autoclavable
  • Leakproof† white PP 100mm screw closures
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
10 L
100-415 mm
Autoclavable Wide-Mouth Carboy with Handles
Store and transport solids, powders and liquids
343 mm
Polypropylene
6/Cs.
Carboy with Handle
12 L
2.6 gal.
Polypropylene
White
250 mm
Graduated to contain liters and gallons
Handles
Wide
1 Ea.
3 gal.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.